DESCRIPTION

Nuvo Lighting Bridgeview 2 Light 100W Wall Sconce with Metal Shade

N601711

Color Finish

 

SPECIFICATIONS

Collection
Bridgeview
Color Finish
Mission Dust Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Height
7-1/4 in
Installation Type
Damp
Light Bulb Base Type
GX23
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
100
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.05
EACH
  • QUANTITY