DESCRIPTION

  • Flush Mount
  • White glass shade

Nuvo Lighting Button 2 Light 13 W Dome Flush Mount Lighting Fixture

N602944

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Button
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
White
Height
4 in
Installation Type
Dry
Light Bulb Base Type
GU24
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13
Width
13-3/8 in

Starting at
$93.24
EACH
  • QUANTITY