DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Polaris 2 Light 13W 13-3/4 in. Semi Flush Mount

N60492

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Polaris
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal white
Height
8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T4
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
13
Width
13-3/4 in

Starting at
$111.0
EACH
  • QUANTITY