DESCRIPTION

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall

Nuvo Lighting 2 Light 150W Adjustable Swivel Exterior Flood Light White

N76522

Manufacturer Part #: 76/522

Color/Finish

 

SPECIFICATIONS

Application
Wall
Bulb Style
Reflector
Bulb Type
Halogen
Depth
5 in
Diameter
10 in
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
PAR38
Number Of Lights
2
Product Type
Flood Light
Type
N76522
UL Listed
Yes
Volts
120V
Watts
150
Width
10 in

Print