DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 2 Light 150W Adjustable Swivel Exterior Flood Light

N774

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
150
Width
15 in

Starting at
$39.85
EACH
  • QUANTITY