DESCRIPTION

  • Replaceable light source
  • UL application: wall
  • Watts: 150

Nuvo Lighting 2 Light 150W Swivel Exterior Flood Motion Light

N76502

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Clear
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
150
Width
10 in

Starting at
$44.29
EACH
  • QUANTITY