DESCRIPTION

  • Alabaster glass shade
  • Flush Mount

Nuvo Lighting Dome 2 Light 60W 11 in. Flush Mount Ceiling Fixture

N60205

Color Finish

 

SPECIFICATIONS

Collection
Dome
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Diameter
11 in
Glass Type
Alabaster
Height
4-7/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
2
Volts
120V
Watts
60
Width
11-3/8 in

Starting at
$25.53
EACH
  • QUANTITY