DESCRIPTION

Nuvo Lighting 2 Light 60W 13-1/4 in. Flush Mount Ceiling Fixture

N60206

Color Finish

 

SPECIFICATIONS

Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/4 in
Glass Type
Alabaster
Height
5-3/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
2
Volts
120V
Watts
60
Width
13-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.75
EACH
  • QUANTITY