DESCRIPTION

Nuvo Lighting 2 Light 60W 13-1/8 in. Satin White Glass Flush Mount

N602859

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin White
Height
4-7/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
2
Volts
120V
Watts
60
Width
13-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY