DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Polaris 2 Light 60W 13-3/4 in. Semi Flush Mount

N60609

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Polaris
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Opal white
Height
8 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
2
Volts
120V
Watts
60
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY