DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

Nuvo Lighting 2 Light 60W 14 in. Flush Mount Twist & Lock With Frosted Shade

N603272

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in

Starting at
$48.73
EACH
  • QUANTITY