DESCRIPTION

Nuvo Lighting 2 Light 60W 5 in. Flush Mount Ceiling Fixture

N7660

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11-19/50 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Ribbed
Height
4-22/25 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

Starting at
$22.09
EACH
  • QUANTITY