DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 2 Light 60W 9-1/4 in. Flush Mount Ceiling Fixture

N6047

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Textured Frosted
Height
5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Utility
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
9-1/4 in

Starting at
$29.42
EACH
  • QUANTITY