2 Light 60W 9-1/2 in. Flush Mount Alabaster Mushroom Ceiling Fixture Brushed Nickel
2 Light 60W 9-1/2 in. Flush Mount Alabaster Mushroom Ceiling Fixture Brushed Nickel
Frequently Purchased Together
Product Details
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Ceiling
- Safety Listing: cULus - Damp
- Dimmable: Lamp Dependent
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 9-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster, Frosted
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in