DESCRIPTION

  • CUL damp location

Nuvo Lighting Beaker 2-Light Wall Sconce with Clear Glass Shade

N605363

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Beaker
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Depth
5-7/8 in
Energy Star Compliant
No
Glass Type
Clear
Height
4-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Style
Transitional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$144.3
EACH
  • QUANTITY