DESCRIPTION

  • CRI: 84
  • Color temperature: 2700K
  • Light source is non-replaceable
  • Lumens: 1420
  • UL application: ceiling
  • Watts: 20

Nuvo Lighting Dawson 20W 1-Light Flushmount LED Ceiling Light

NUV62324

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Dawson
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Height
3-22/25 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
1420
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
11-19/50 in

Starting at
Call for Pricing
  • QUANTITY