DESCRIPTION
- CRI: 84
- Color temperature: 2700K
- Light source is non-replaceable
- Lumens: 1420
- UL application: ceiling
- Watts: 20
SPECIFICATIONS
- Bulb Type
- LED
- Collection
- Dawson
- Color Finish
- Georgetown Bronze
- Color Finish Category
- Bronze Tones
- Color Temperature
- 2700
- ETL Listed
- No
- Energy Star Compliant
- Yes
- Glass Type
- Frosted
- Green
- Energy Star, Yes
- Height
- 3-7/8 in
- Installation Type
- Ceiling Mount
- Lighting Style
- Contemporary
- Lumens
- 1420
- Material
- Glass
- Number Of Lights
- 1
- UL Listed
- No
- Volts
- 120V
- Watts
- 20
- Width
- 11-33/100 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday