DESCRIPTION

  • CRI: 84
  • Color temperature: 2700K
  • Light source is non-replaceable
  • Lumens: 1420
  • UL application: ceiling
  • Watts: 20

Nuvo Lighting Houston 20W 1-Light LED Pendant

N62161

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Houston
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
60-7/8 in
Installation Type
Ceiling Mount
Lighting Style
Contemporary
Lumens
1420
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
11-1/2 in

Starting at
$199.8
EACH
  • QUANTITY