DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting Empire 21 in. 3-Light Vanity with Alabaster Swirl Glass

N603206

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Coil
Bulb Type
Compact Fluorescent
Collection
Empire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
6-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2 Coil
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
13
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY