DESCRIPTION

  • Replaceable light source
  • UL application: ceiling
  • Watts: 60

Nuvo Lighting 22 in. 60W 1-Light Flush Mount Ceiling Light

N77863

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Panels
Height
4-3/4 in
Installation Type
Ceiling Mount
Length
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
8-1/4 in

Starting at
$22.09
EACH
  • QUANTITY