DESCRIPTION

Nuvo Lighting 23 in. 60 W 3-Light Medium Pendant

N60211

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Glass Type
Alabaster
Height
23 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$111.0
EACH
  • QUANTITY