DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting Ballerina 24 in. 3-Light Vanity with Alabaster

N603209

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Coil
Bulb Type
Compact Fluorescent
Collection
Ballerina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2 Coil
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
13
Width
24 in

Starting at
$99.9
EACH
  • QUANTITY