DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Telegraph 26 in. 40W 5-Light Medium Incandescent Chandelier

N605343

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Telegraph
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
60 in
Installation Type
Ceiling Mount
Length
26 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R14
Lighting Style
Transitional
Material
Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
24
Width
26 in

Starting at
$466.2
EACH
  • QUANTITY