DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting Empire 3 Light 100W Arm Vanity

N60342

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Empire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
6-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
20-1/2 in

Starting at
$71.04
EACH
  • QUANTITY