DESCRIPTION

Nuvo Lighting Helium 3 Light 100W Satin White Glass Vanity

N604183

Color Finish

 

SPECIFICATIONS

Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Glass Type
Satin White
Height
10-3/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
100
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$122.1
EACH
  • QUANTITY