DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 3-Light 15 in Pendant with Frosted White Glass

N603247

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
23 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY