DESCRIPTION

  • Replaceable light source
  • UL application: ceiling
  • Watts: 50

Nuvo Lighting Surrey 3-Light 50W GU10 Halogen Direct Light

N604154

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Surrey
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Ceiling Mount
Length
26-3/4 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
50
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY