DESCRIPTION

  • Replaceable light source
  • UL application: ceiling
  • Watts: 50

Nuvo Lighting Surrey 3-Light 50W GU10 Halogen Direct Light

N604174

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Surrey
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Ceiling Mount
Length
26-3/4 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
50
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY