DESCRIPTION

Nuvo Lighting Soho 3 Light 60W 16-1/2 in. Pendant

N604586

Color Finish

 

SPECIFICATIONS

Collection
Soho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Glass Type
Satin White
Height
23 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
60
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY