DESCRIPTION

Nuvo Lighting 3 Light 60W 16 in. Flush Mount Ceiling Fixture

N60285

Color Finish

 

SPECIFICATIONS

Color Finish
Bright Nickel
Color Finish Category
Nickel Tones
Height
6 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
3
Volts
120V
Watts
60
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.93
EACH
  • QUANTITY