DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

Nuvo Lighting 3 Light 60W 17 in. Flush Mount Light

N60282

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
17 in

Starting at
$66.6
EACH
  • QUANTITY