DESCRIPTION

Nuvo Lighting Helium 3 Light 60W 17 in. Pendant

N604187

Color Finish

 

SPECIFICATIONS

Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Glass Type
Cream Beige;Satin White
Height
24 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
60
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY