DESCRIPTION

Nuvo Lighting 3 Light 60W 24 in. Vanity

N603224

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Glass Type
Clear
Height
7-5/8 in
Installation Type
Wet
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
3
Volts
120V
Watts
60
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$66.6
EACH
  • QUANTITY