DESCRIPTION

Nuvo Lighting 3 Light 60W Semi-Flush Mount Ceiling Fixture

N602

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
15-1/2 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
3
Volts
120V
Watts
60
Width
15-1/4 in

Starting at
$73.26
EACH
  • QUANTITY