DESCRIPTION

Nuvo Lighting 3 x 5 in. Floating Can

NTP154

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
3 in
Length
5 in
UL Listed
Yes
Width
4 in

Starting at
$10.99
EACH
  • QUANTITY