DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting Ballerina 30 in. 4-Light Vanity with Frosted Glass

N603324

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Coil
Bulb Type
Compact Fluorescent
Collection
Ballerina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2 Coil
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
13
Width
30 in

Starting at
Call for Pricing
  • QUANTITY