DESCRIPTION

Nuvo Lighting Ballerina 30 in. 4-Light Vanity with Frosted White Glass

N603281

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ballerina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Glass Type
Frosted White
Height
7-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$88.8
EACH
  • QUANTITY