DESCRIPTION

  • CRI: 84
  • Color Temperature: 2700
  • Dimmable: Yes Dimmable
  • Lumens: 285
  • Replaceable Light Source: No
  • Safety Listing: cETLus - Damp
  • UL Application: Wall - Up or Down
  • Watts: 4.8

Nuvo Lighting Mercer 4.8W 1-Light Up Light Wall Sconce

N62317

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Mercer
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Depth
3-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
4-1/8 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Lumens
285
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
4.8
Width
10 in

Starting at
$106.56
EACH
  • QUANTITY

DOCUMENTS