DESCRIPTION

  • CRI: 84
  • Color Temperature: 2700
  • Dimmable: Yes Dimmable
  • Lumens: 855
  • Replaceable Light Source: No
  • Safety Listing: cETLus - Damp
  • UL Application: Wall - Up or Down
  • Watts: 14.4

Nuvo Lighting Mercer 4.8W 3-Light LED Wall Sconce

N62319

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Mercer
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
4 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Lumens
855
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
14.4
Width
27-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS