DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall

Nuvo Lighting 4 Light 100W 24 in. Race Track Style Vanity Strip Light

NUV60301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up/Down Lighting
Lighting Style
Utility
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

Starting at
$32.19
EACH
  • QUANTITY