DESCRIPTION

Nuvo Lighting 4 Light 100W 24 in. Vanity

N603024

Color Finish

 

SPECIFICATIONS

Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
2 in
Glass Type
Clear Ribbed
Height
4-3/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Volts
120V
Watts
100
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.75
EACH
  • QUANTITY