DESCRIPTION

Nuvo Lighting Parker 4 Light 100W 26 in. Clear Sandblaster Glass Vanity

N604004

Color Finish

 

SPECIFICATIONS

Collection
Parker
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
Glass Type
Sandstone Etched
Height
9-1/2 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Volts
120V
Watts
100
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$144.3
EACH
  • QUANTITY