DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting 4 Light 100W Arm Vanity

N6034

Color Finish

 

SPECIFICATIONS

Color Finish
Bright Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Clear Ribbed
Height
6-1/8 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Volts
120V
Watts
400
Width
28-3/4 in

Starting at
$88.8
EACH
  • QUANTITY