DESCRIPTION

  • Adjustable 12' wire

Nuvo Lighting Beaker 4 Light 60W 36 in. Pendant

N605265

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Beaker
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear
Height
52 in
Light Bulb Base Type
Medium E-26
Number Of Lights
4
Watts
60
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$399.6
EACH
  • QUANTITY