DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Beaker 48 in. 60W 4-Light Hanging Light Fixture

N605264

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Beaker
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
48 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Metal
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
20
Width
26 in

Starting at
$310.8
EACH
  • QUANTITY