DESCRIPTION

  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting 48 in. Track Lighting

NTR121

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
5/8 in
Length
48 in
Lighting Style
Utility
UL Listed
Yes
Width
1-5/16 in

Starting at
$19.87
EACH
  • QUANTITY