DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling
  • Watts: 60

Nuvo Lighting 5-1/2 in. 60W 2-Light Medium Base Incandescent Ceiling Light

N76127

Color Finish

 

SPECIFICATIONS

Bulb Style
Pear Shape
Bulb Type
Incandescent
Color Finish
Textured White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Melon
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13-1/4 in

Starting at
$29.99
EACH
  • QUANTITY