5-3/8 in. 60W 2-Light Medium E-26 Base Flushmount Ceiling Fixture in Polished Brass

Part #N60214  |  Item #2913320  |  Manufacturer Part #60/214

$38.17 EACH

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Polished Brass

Color Finish Category: Brass Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 5-3/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Frosted Glass

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13-1/4 in