DESCRIPTION

Nuvo Lighting 5 in. 150 W PAR38 External Flood Light

N76684

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Glass Type
Frosted
Height
5 in
Installation Type
Dry
Light Bulb Shape Code
PAR38
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
4.8
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.53
EACH
  • QUANTITY