Nuvo Lighting Ballerina 5-Light 36 in. Vanity with Frosted White Glass
N603164
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Ballerina
- Color Finish
- Mahogany Bronze
- Color Finish Category
- Bronze Tones
- Depth
- 8-1/2 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Frosted
- Height
- 7-5/8 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Traditional
- Number Of Lights
- 5
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday